Shop All Annular Cutters
Westward
Annular Cutter, M2 HSS, 7/16In
Mfr # 31MA55
Zoro # G8570177
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 1/4 in
- Shank Dia. 3/4 in
- Measurement System Fractional Inch
- Cutter Diameter 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31MA55
- Zoro # G8570177
- UPC # 190735810040
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 7/16 in |
Cutting Depth | 2 1/4 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 7/16 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 2 1/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Measurement System | Fractional Inch |
Stack Cut Teeth | No |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.4375 |
Primary Material Application | Steel |
Drill Bit Style | Spiral |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright (Uncoated), 7/16 in, Shank Diameter 3/4 in, Maximum Cutting Depth 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 7/16 In x 3-1/2 In Overall Length (C44549)
- TAP AMERICA Straight Flute Hand Tap, Series TA, Metric, M3x05 Thread, Bottoming Chamfer, 3 Flutes, HSS, Brigh (T/AB3X.5)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 13/64x12IN (50726)
- ZORO SELECT Bag/Tote, Gear Bag, Black, 600-denier Polyester (8XE47)
- WESTWARD Annular Cutter, M2 HSS, 1In (31MA64)
- WESTWARD Annular Cutter, M2 HSS, 7/8In (31MA48)
- WESTWARD Annular Cutter, M2 HSS, 3/4In (31MA46)
- HOUGEN 1-1/4 in. X 3 in. 12,000-Series Annular Cutter Stack Cut (3-12240S)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/8" x 3" (HMY.1-1/8)
- HOUGEN 9/16 X 1 in. 12,000-Series Annular Cutter Stack Cut (12118S)
- DRILLCO 1-3/4 4" Depth of Cut Annular Cutter (94SE248)
- Westward Annular Cutters