Shop All Annular Cutters
Westward
Annular Cutter, M2 HSS, 1In
Mfr # 31MA64
Zoro # G8570265
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 1/4 in
- Shank Dia. 3/4 in
- Material - Machining High Speed Steel
- Decimal Equivalent 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31MA64
- Zoro # G8570265
- UPC # 190735810132
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1 in |
Cutting Depth | 2 1/4 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 1/4 in |
Cutter Diameter | 1 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Material - Machining | High Speed Steel |
Decimal Equivalent | 1 |
Primary Material Application | Steel |
Stack Cut Teeth | No |
Drill Bit Style | Spiral |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Pilot Pin Included | No |
Shop By | Closeouts |
Description
Annular Cutter, High Speed Steel, Bright (Uncoated), 1 in, Shank Diameter 3/4 in, Maximum Cutting Depth 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Arbor, Hex, 3/8In, 0.28PilotDrill (600638P)
- DRILLCO 1/2-14, Pipe Taps (290A132)
- BESSEY 6" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (DUO16-8)
- SPEEDAIRE Thumb Lever Inflator Tool (2GWP2)
- WESTWARD Annular Cutter, M2 HSS, 7/16In (31MA55)
- WESTWARD Annular Cutter, M2 HSS, 7/8In (31MA48)
- WESTWARD Annular Cutter, M2 HSS, 3/4In (31MA46)
- SLUGGER BY FEIN Annular Cutter, 1-3/4" dia., 2" Cutting D (63134445042)
- HOUGEN 29/64 in. X 2 in. 12,000-Series Annular Cutter (12010)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134170001)
- EVOLUTION 2-1/4" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC225)
- Westward Annular Cutters