Shop All Annular Cutters
Westward
Annular Cutter, M2 HSS, 11/16In
Mfr # 31MA59
Zoro # G8570213
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutter Material High Speed Steel
- Diameter 11/16 in
- Cutting Depth 2 1/4 in
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31MA59
- Zoro # G8570213
- UPC # 190735810088
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 11/16 in |
Cutting Depth | 2 1/4 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 2 1/4 in |
Cutter Diameter | 11/16 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Cutter Material | High Speed Steel |
Cutter Finish | Uncoated |
Application | For Drilling Soft to Hard Steel |
Annular Cutter Grouping | Annular Cutter |
Drill Bit Style | Spiral |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Steel |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.6875 |
Stack Cut Teeth | No |
Measurement System | Fractional Inch |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright (Uncoated), 11/16 in, Shank Diameter 3/4 in, Maximum Cutting Depth 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 9/16 X 18 SDS PLUS DURA-TIP DRILL -1720F (172F13618)
- H&S AUTOSHOT Uni-Rod Tab Pulling Rod Kit (UNI-1065)
- ULTRA-DEX USA Indexable Boring Bar, S06K SCLCL2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S06K SCLCL2)
- SECO Carbide Insert Pack of 5 (VBMT160404-F1 TP2501)
- WESTWARD Annular Cutter, M2 HSS, 1In (31MA64)
- WESTWARD Annular Cutter, M2 HSS, 7/16In (31MA55)
- WESTWARD Annular Cutter, M2 HSS, 7/8In (31MA48)
- WESTWARD Annular Cutter, M2 HSS, 3/4In (31MA46)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-3/8 dia., 3D (63134349003)
- UNIBOR 11/16 x 1.3/8 Carbide Cutter and Pilot, 3/4 Universal Shank (27122)
- UNIBOR 11/16in X 2in Premium M42 Cobalt Annular Cutter with Pilot Pin (25222)
- Westward Annular Cutters