Shop All Angle Clamps
Westward
Angle Clamp, 90 Deg, Steel, 4-1/8 In Cap
Mfr # 10D584
Zoro # G4784157
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 90 Degrees
- Miter Capacity (In.) 4 1/8 in
- Throat Depth (In.) 4 27/32 in
- Jaw Length (In.) 5 1/4 in
- Jaw Height (In.) 2 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10D584
- Zoro # G4784157
- UPC # 190735720233
- Country of Origin Taiwan, Province of China
- Category Angle Clamps
Dimensions
Throat Depth (In.) | 4 27/32 in |
Jaw Length (In.) | 5 1/4 in |
Jaw Height (In.) | 2 13/32 in |
Jaw Width | 5 1/4 in |
Throat Depth | 4 7/8 in |
Jaw Height | 2 7/16 in |
Details
Item | Angle Clamp |
Type | 90 Degrees |
Miter Capacity (In.) | 4 1/8 in |
Material | Ductile Iron |
Spindle | Copper Plated |
For Use With | Metal-Working |
Function | For Right-Angle Joining, Assembling, Welding Or Grinding |
Features | Handle For Resisting Weld Spattering |
Includes | Handle that Resist Weld Spattering |
Jaw Material | Ductile Iron |
Spindle Material1 | Copper |
Miter Capacity | 4 1/8 in |
Self-Centering | Yes |
Application | Metalworking |
Description
Angle Clamp, Miter Capacity 4 1/8 in, Jaw Width 5 1/4 in, Jaw Height 2 7/16 in, Throat Depth 4 7/8 in, Jaw Material Ductile Iron, Spindle Material Copper, Application Metalworking, Features Handle For Resisting Weld Spattering, Includes Handle that Resist Weld Spattering, Self-Centering Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISTER Triac St Professional Heat Gun (Triac ST 120V 1600 watt)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 5/32" x 7/16 (A-1205-B)
- GREY PNEUMATIC SKT SET 3/8" DR MAGNETIC 13 METRIC IM (GP1213MG)
- DYNAMIC Tools 1-1/4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025340)
- WESTWARD Angle Vise, 90 deg, Fixed, 3-1/2 in Open (39M996)
- WESTWARD Angle Clamp, 90 Deg, Aluminum, 1-27/32 Cap (10D586)
- WOLFCRAFT Quick-Release 90 Degree Angle and Corner Clamp (3415405)
- VAST Right Angle Clamp 2-1/2", Hot Dip, PK10 (V116 2-1/2HDG-10)
- BESSEY Angle Clamp, 90 deg, 7 in Cap (WSM-9)
- BIG HORN 4 Inch Jaw 90 Degree Welder Molding Angle Corner Clamp Bench Vise (19304)
- BESSEY Angle Clamp, 90 deg, 9-1/2 in Cap (WSM-12)
- Westward Angle Clamps