Shop All Air Velocity Meters and Anemometers
This Product is Discontinued
Westward
Anemometer, 80 to 5910 FPM (Discontinued)
Mfr # 28AF77
Zoro # G8492382
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sensing Method Rotating Vane and Thermistor
- Velocity (FPM) 80 to 5,910 fpm
- Velocity (MPS) 0.4 to 30 mps
- Velocity (MPH) 0.9 to 67 mph
- Air Velocity Accuracy +/-3% of Reading +0.2 m/sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 28AF77
- Zoro # G8492382
- UPC # 190735788486
- Country of Origin China
- Category Air Velocity Meters and Anemometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Anemometer |
Sensing Method | Rotating Vane and Thermistor |
Velocity (FPM) | 80 to 5,910 fpm |
Velocity (MPS) | 0.4 to 30 mps |
Velocity (MPH) | 0.9 to 67 mph |
Air Velocity Accuracy | +/-3% of Reading +0.2 m/sec |
Temp. Accuracy | +/-1.2 Degrees C |
Data Logging | No |
Humidity Sensing | No |
Power Source | CR2032 Battery |
Temp. Range | 0 Degrees to 50 Degrees C |
Velocity (Knots) | 0.8 to 58.3 knots |
Auto Power Off | Yes |
Display | LCD |
Battery Life | 40 hr |
Data Hold | Yes |
Includes | Battery, Instructions |
Special Features | Available Air Velocity Units |
Resolution | 1 fpm |
Velocity (KPH) | 1.4 to 108 kph |
Description
Anemometer, Includes Battery, Instructions, Sensing Method Rotating Vane and Thermistor, Data Logging No, Power Source CR2032 Battery
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.