Shop All Tachometers
This Product is Discontinued
Westward
Analog Dial Tachometer, 50 to 4000 rpm (Discontinued)
Mfr # 3BY11
Zoro # G0252716
This Product is Discontinued
Key Features
- Contact / Noncontact Contact
- Contact RPM Range 50 to 4000
- Features 100 RPM Increments, Large Numerals Every 500 RPM, Reads Directly in RPM. 2-1/2" Scale
- RPM Accuracy +/-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3BY11
- Zoro # G0252716
- UPC # 190735822371
- Country of Origin China
- Category Tachometers
Details
Item | Analog Dial Tachometer |
Contact / Noncontact | Contact |
Contact RPM Range | 50 to 4000 |
Features | 100 RPM Increments, Large Numerals Every 500 RPM, Reads Directly in RPM. 2-1/2" Scale |
RPM Accuracy | +/-3% |
Description
Analog Dial Tachometer, RPM Accuracy +/-3 Percent, Features 100 RPM Increments, Large Numerals Every 500 RPM, Reads Directly in RPM. 2-1/2 In. Scale
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.