Shop All Straight Flute Taps
Westward
Alloy Steel Taper Tap, M18x1-1/2
Mfr # CCT1060-157
Zoro # G2417059
original price:
$6.94
25% off
new price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Fits Brand Westward
- For Use With Mfr. Model Number 1PZ54
- Tap Style Straight Flute
- Product Type Taper Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # CCT1060-157
- Zoro # G2417059
- UPC # 190735846339
- Country of Origin China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Fits Brand | Westward |
For Use With Mfr. Model Number | 1PZ54 |
Tap Style | Straight Flute |
Product Type | Taper Tap |
Compatible with Brand | Westward |
Description
Alloy Steel Taper Tap, M18x1-1/2, Series Not Applicable, Compatible with Grainger Part Number 1PZ54, Product Type Taper Tap, Compatible with Series Not Applicable, Compatible with Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 6 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (80178D2B62030)
- BESSEY Hold Down Machine Clamp, 9 in, 19000 lb (750L)
- PROTO SKT 3/8DR 11/16 6PT DEEP (PO5022H)
- BOSCH Cord (1604460343)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-21)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-20T)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-24)
- WESTWARD Alloy Steel Plug Tap, M10x1 (CCT1060-138)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-134)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-82)
- PRECISION TWIST DRILL 1700M HSS Hand Tap BRT M M6 x 1.00 mm (1700M6X1.0NO2)
- Westward Taps