Shop All Straight Flute Taps
Westward
Alloy Steel Taper Tap, M14x1-1/4
Mfr # CCT1060-154
Zoro # G2448385
original price:
$5.07
29% off
new price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- For Use With Mfr. Model Number 1PZ54
- Fits Brand Westward
- Tap Style Straight Flute
- Compatible with Brand Westward
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # CCT1060-154
- Zoro # G2448385
- UPC # 190735624944
- Country of Origin China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
For Use With Mfr. Model Number | 1PZ54 |
Fits Brand | Westward |
Tap Style | Straight Flute |
Compatible with Brand | Westward |
Product Type | Taper Tap |
Description
Alloy Steel Taper Tap, M14x1-1/4, Series Not Applicable, Compatible with Grainger Part Number 1PZ54, Product Type Taper Tap, Compatible with Series Not Applicable, Compatible with Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Thin Wall Hole Saw 3 PC set (49-22-4800)
- WRIGHT Striking Wrench, Material Steel, 12 1/2" L (1960)
- H & H INDUSTRIAL PRODUCTS 12 X 8 X 2" Granite Surface Plate Grade B 0 Ledge (4401-1598)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/2" 6 pt SAE Socket, 6 Points (40416)
- WESTWARD Alloy Steel Plug Tap, M11x1-1/2 (CCT1060-144)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-7)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-41)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-74)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-134)
- WESTWARD Alloy Steel Taper Tap, M10x1-1/2 (CCT1060-142)
- YMW TAPS Hand Tap, HSS, TICN, D6 M36 x 1.5, Tap Material: High Speed Steel (TS036O6NEB5-TICN)
- Westward Straight Flute Taps