Shop All Straight Flute Taps
Westward
Alloy Steel Taper Tap, M12x1-3/4
Mfr # CCT1060-151
Zoro # G2417250
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Fits Brand Westward
- For Use With Mfr. Model Number 1PZ54
- Tap Style Straight Flute
- Product Type Taper Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # CCT1060-151
- Zoro # G2417250
- UPC # 190735846094
- Country of Origin China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Fits Brand | Westward |
For Use With Mfr. Model Number | 1PZ54 |
Tap Style | Straight Flute |
Product Type | Taper Tap |
Compatible with Brand | Westward |
Description
Alloy Steel Taper Tap, M12x1-3/4, Series Not Applicable, Compatible with Grainger Part Number 1PZ54, Product Type Taper Tap, Compatible with Series Not Applicable, Compatible with Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, Bottoming, 3 (5390249)
- PFERD 12" Round File - DIY Packaged - Bastard Cut, with Handle (11073P)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1651000)
- DRILL AMERICA m22x1.25 HSS Metric Hand Tap (DWTSMT22X1.25)
- WESTWARD Alloy Steel Taper Tap, M10x1-1/2 (CCT1060-142)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-24)
- WESTWARD Alloy Steel Plug Tap, M10x1 (CCT1060-138)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-134)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-99)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-21)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 12.0x1.50mm (97320)
- Westward Taps