Shop All Straight Flute Taps
Westward
Alloy Steel Taper Tap, M12x1-1/2
Mfr # CCT1060-148
Zoro # G2422458
original price:
$4.19
31% off
new price: $2.85
/ea
Sold in multiples of 4 for $11.40
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Fits Brand Westward
- For Use With Mfr. Model Number 1PZ54
- Tap Style Straight Flute
- Closeout Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # CCT1060-148
- Zoro # G2422458
- UPC # 190735844717
- Country of Origin China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Fits Brand | Westward |
For Use With Mfr. Model Number | 1PZ54 |
Tap Style | Straight Flute |
Closeout | Yes |
Compatible with Brand | Westward |
Product Type | Taper Tap |
Description
Alloy Steel Taper Tap, M12x1-1/2, Series Not Applicable, Compatible with Grainger Part Number 1PZ54, Product Type Taper Tap, Compatible with Series Not Applicable, Compatible with Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave Impact Slotted 1/4" Insert Bits (2PK) (48-32-4418)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-89031)
- LENOX Band Saw Blade, 16 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Rx+ Series (27944RPB164875)
- YMW TAPS Hand Tap, HSS, BR, D5 M6X1 1.5P (TS6.0M5NEBA)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-74)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-99)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-24)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-134)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-129)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-82)
- PRECISION TWIST DRILL Hand Tap, M14 x 1.5mm (1700M14X1.5NO2)
- Westward Straight Flute Taps