Shop All Straight Flute Taps
Westward
Alloy Steel Taper Tap, M11x1-1/2
Mfr # CCT1060-145
Zoro # G2421609
product price: $3.55
/ea
Sold in multiples of 5 for $17.75
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- For Use With Mfr. Model Number 1PZ54
- Fits Brand Westward
- Tap Style Straight Flute
- Closeout Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # CCT1060-145
- Zoro # G2421609
- UPC # 190735845820
- Country of Origin China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
For Use With Mfr. Model Number | 1PZ54 |
Fits Brand | Westward |
Tap Style | Straight Flute |
Closeout | Yes |
Compatible with Brand | Westward |
Product Type | Taper Tap |
Description
Alloy Steel Taper Tap, M11x1-1/2, Series Not Applicable, Compatible with Grainger Part Number 1PZ54, Product Type Taper Tap, Compatible with Series Not Applicable, Compatible with Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER Truper MD10HC Double Face Sledge Hammer - 10 lbs. (101592)
- WESTWARD 3/4 in Drive, 54mm 6 pt Metric Socket, 6 Points (10E356)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX84)
- KRAFT TOOL Painters Tool, Stiff, 2-3/8", SS (DW027)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-24)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-78P)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-20T)
- WESTWARD Alloy Steel Taper Tap, M10x1-1/2 (CCT1060-142)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-129)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-125)
- IRWIN Tap Socket Adj 2Pc Kit (3095001)
- Westward Straight Flute Taps