Shop All Straight Flute Taps
Westward
Alloy Steel Tap, 1/8-27 NPT
Mfr # CCT1060-37
Zoro # G2417025
original price:
$3.63
28% off
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Fits Brand Westward
- Tap Style Straight Flute
- Compatible with Brand Westward
- Product Type Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # CCT1060-37
- Zoro # G2417025
- UPC # 190735846377
- Country of Origin China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Fits Brand | Westward |
Tap Style | Straight Flute |
Compatible with Brand | Westward |
Product Type | Tap |
Description
Alloy Steel Tap, 1/8-27 NPT, Series Not Applicable, Compatible with Grainger Part Number 1PZ49, 1PZ51, 1PZ53, 1PZ54, Product Type Tap, Compatible with Series Not Applicable, Compatible with Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter - Grooving blades / Grooving modules (6408745)
- ARSENAL BY ERGODYNE Tool Apron, 13-Pocket Waist ApronGray, Gray, 100% Cotton Duck, 13 Pockets (5706)
- KEO 100 deg 6 Flute 7 piece Countersink Set HSS (55078)
- IRWIN Locking Wrench, w/Wire Cutter 4" (08)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-7)
- WESTWARD Alloy Steel Taper Tap, M10x1 (CCT1060-139)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-88)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-41)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-32)
- WESTWARD Alloy Steel Plug Tap, M11x1-1/2 (CCT1060-144)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNF (308580)
- Westward Taps