Shop All Straight Flute Taps
Westward
Alloy Steel Plug Tap, M18x1-1/2
Mfr # CCT1060-156
Zoro # G2421679
original price:
$6.99
31% off
new price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Fits Brand Westward
- For Use With Mfr. Model Number 1PZ54
- Tap Style Straight Flute
- Compatible with Brand Westward
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # CCT1060-156
- Zoro # G2421679
- UPC # 190735845721
- Country of Origin China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Fits Brand | Westward |
For Use With Mfr. Model Number | 1PZ54 |
Tap Style | Straight Flute |
Compatible with Brand | Westward |
Product Type | Plug Tap |
Description
Alloy Steel Plug Tap, M18x1-1/2, Series Not Applicable, Compatible with Grainger Part Number 1PZ54, Product Type Plug Tap, Compatible with Series Not Applicable, Compatible with Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" 10 TPI T-Shank Fine Cut Smooth Finish Cobalt Steel Jig Saw Blade (DW3760-5)
- MAYHEW PRO Line-Up Pry Bar, 30 in. L, Steel, Black (75004)
- KRAFT TOOL Cement Finish Trowel, Round/Square, 14x4" (CF284BPF)
- XCELITE 5 in Weller(R) Xcelite(R) Needle Nose Plier Ergonomic Handle (NN542N)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-88)
- WESTWARD Alloy Steel Taper Tap, M10x1-1/2 (CCT1060-142)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-125)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-24)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-78P)
- WESTWARD Alloy Steel Tap, 1/8-27 NPT (CCT1060-37)
- YMW TAPS Hand Tap, HSS, TIN, D6 M12 x 1.25, Tap Material: High Speed Steel (TS012N6NEB5-TIN)
- Westward Taps