Shop All Straight Flute Taps
Westward
Alloy Steel Plug Tap, M12x1-1/2
Mfr # CCT1060-147
Zoro # G2417101
product price: $2.79
/ea
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- For Use With Mfr. Model Number 1PZ54
- Fits Brand Westward
- Tap Style Straight Flute
- Product Type Plug Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # CCT1060-147
- Zoro # G2417101
- UPC # 190735846261
- Country of Origin China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
For Use With Mfr. Model Number | 1PZ54 |
Fits Brand | Westward |
Tap Style | Straight Flute |
Product Type | Plug Tap |
Compatible with Brand | Westward |
Description
Alloy Steel Plug Tap, M12x1-1/2, Series Not Applicable, Compatible with Grainger Part Number 1PZ54, Product Type Plug Tap, Compatible with Series Not Applicable, Compatible with Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Mitt, Left-Hand, Leather with Steel Studs (A-1)
- KILIMANJARO 8" Folding Knife - Victus (910048)
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/8", Number of Flutes: 4 (HS4-3/8-120)
- DYNABRADE Two-Hand Rotary Buffer 5In-8In (51455)
- WESTWARD Alloy Steel Tap, 1/8-27 NPT (CCT1060-37)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-129)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-125)
- WESTWARD Alloy Steel Plug Tap, M11x1-1/2 (CCT1060-144)
- WESTWARD Alloy Steel Taper Tap, M10x1-1/2 (CCT1060-142)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-99)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 14.0 x 2.0mm (97323)
- Westward Straight Flute Taps