Shop All Die Sets
Westward
Alloy Steel Die, 9/16-12 UNC
Mfr # CCT1060-128
Zoro # G2421697
original price:
$6.99
32% off
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Westward
- Compatible with Brand Westward
- Product Type Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Alloy Steel Die, 9/16-12 UNC |
Fits Brand | Westward |
Compatible with Brand | Westward |
Product Type | Die |
Description
Alloy Steel Die, 9/16-12 UNC, Series Not Applicable, Compatible with Grainger Part Number 1PZ41, 1PZ43, 1PZ51, 1PZ53, 1PZ54, Product Type Die, Compatible with Series Not Applicable, Compatible with Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Chisel, Flat, 1 X 18 In, Spline Drive (HS1812)
- WIDIA End Mill, 0.5000 in. Milling Dia., 4K03 (4K4313075C)
- ACDELCO 1/4" Angle Digital Torque Wrench, 1.1 to 22 ft-lbs ARM313-2A (ARM313-2A)
- DYNAMIC Tools 1lb Rubber Mallet, Hickory Handle (D041000)
- WESTWARD Alloy Steel Die, 1/4-24 UNF (CCT1060-23)
- WESTWARD Alloy Steel Die 2 In Width, 3/4-10 UNC (CCT1060-58)
- WESTWARD Alloy Steel Die, 9/16-18 UNF (CCT1060-132)
- WESTWARD Alloy Steel Die 1-1/2 In W, 7/16-14 UNC (CCT1060-110)
- WESTWARD Alloy Steel Die, 1-14 UNF (CCT1060-49)
- WESTWARD Alloy Steel Die, 1/8-27 NPT (CCT1060-35)
- IRWIN Die, NF, Die Thread Size: #3/4"-16 (7260)
- Westward Dies