Shop All Die Sets
Westward
Alloy Steel Die 1 In Width, 7/16-14 UNC
Mfr # CCT1060-109
Zoro # G2417217
product price: $2.49
/ea
Sold in multiples of 5 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Westward
- Product Type Die
- Compatible with Brand Westward
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Alloy Steel Die 1" Width, 7/16-14 UNC |
Fits Brand | Westward |
Product Type | Die |
Compatible with Brand | Westward |
Description
Alloy Steel Die 1 In. Width, 7/16-14 UNC, Series Not Applicable, Compatible with Grainger Part Number 1PA39, 1PA48, 1PA49, 1PA54, Product Type Die, Compatible with Series Not Applicable, Compatible with Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Multi-Bit Screwdriver Set, 3-Piece (CMHT65042)
- LENOX Hole Saw, General Purpose, 3-5/8" dia. (LXAH4358)
- TE-CO T-Slot Bolt, Carbon Steel, 3/8"-16X1-1/2" (45203)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer Kit 2300 bpm (CP7150K)
- WESTWARD Alloy Steel Die, 1/4-28 UNF (CCT1060-27)
- WESTWARD Alloy Steel Die, 1-8 UNC (CCT1060-55)
- WESTWARD Alloy Steel Die 1-1/2 In W, 3/4-10 UNC (CCT1060-60)
- WESTWARD Alloy Steel Die 1 In Width, 3/8-16 UNC (CCT1060-71)
- WESTWARD Alloy Steel Die, 5/8-18 UNF (CCT1060-101)
- WESTWARD Alloy Steel Die, M12x1-3/4 (CCT1060-149)
- OTC Die Set Std Ot7402 Ns 032994 (216884)
- Westward Dies