Shop All Nail Pullers, Wrecking and Pry Bars
Westward
Alignment Bar, 24 In, 3/4 In Dia
Mfr # 3APX4
Zoro # G1846747
original price:
$24.14
10% off
new price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Zinc Plated
- Features Fully Through Hardened Steel, Heat Treated 35-40 HRC
- Material Chrome Steel
- Overall Width 3/4 in
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3APX4
- Zoro # G1846747
- UPC # 190735822302
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 24 in |
Overall Width | 3/4 in |
Dia. | 3/4 in |
Details
Color | Zinc Plated |
Features | Fully Through Hardened Steel, Heat Treated 35-40 HRC |
Material | Chrome Steel |
Pry Bar Sub-Category | Pry Bars |
Tether Capable | Tether Capable |
Item | Alignment Pry Bar |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Handle Color | Chrome |
Tether Ready | No |
End Angle Style | Offset, Straight |
End Style | Chisel, Point |
Non-sparking - Tether Ready | T No |
Description
Alignment Pry Bar, End Style Chisel, Point, Overall Length 24 in, End Angle Style Offset, Straight, Tether Ready No, Features Fully Through Hardened Steel, Heat Treated 35-40 HRC, Handle Color Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Flat Tip Spindle, 3/8-16, 0.79, 5.75 (235208)
- WRIGHT TOOL Flex Handle 1/2" Drive Flex Handle Knurl (4435)
- CMT 6"X20X5/8" Precision Dado (230.520.06)
- CABLE PREP Torque Wrench, 7/16 in Dr, 0 to 30 in.-lb. (TRX-7/16-30)
- WESTWARD Alignment Bar, 30 In, 7/8 In Dia (3APX5)
- WESTWARD Alignment Bar, 18 In, 5/8 In Dia (3APX3)
- WESTWARD Alignment Bar, 36 In, 7/8 In Dia (3APX6)
- WESTWARD Alignment Bar, 16 In, 5/8 In Dia (3APX2)
- WESTWARD Digging Bar, 72 In, Pencil Point (20C887)
- WESTWARD Pry Bar, Curved, High Carbon Steel, 3pcs. (31MA32)
- GREAT NECK Wrecking Bar 3/4 X 36-In (WR36)
- Westward Pullers and Separators