Shop All Nail Pullers, Wrecking and Pry Bars
Westward
Alignment Bar, 16 In, 5/8 In Dia
Mfr # 3APX2
Zoro # G0521342
original price:
$13.23
10% off
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Zinc Plated
- Features Fully Through Hardened Steel, Heat Treated 35-40 HRC
- Material Chrome Steel
- Overall Width 5/8 in
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 3APX2
- Zoro # G0521342
- UPC # 190735822289
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 16 in |
Overall Width | 5/8 in |
Dia. | 5/8 in |
Details
Color | Zinc Plated |
Features | Fully Through Hardened Steel, Heat Treated 35-40 HRC |
Material | Chrome Steel |
Pry Bar Sub-Category | Pry Bars |
Item | Alignment Pry Bar |
Tether Capable | Tether Capable |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Handle Color | Chrome |
Tether Ready | No |
Non-sparking - Tether Ready | T No |
End Style | Chisel, Point |
End Angle Style | Offset, Straight |
Description
Alignment Pry Bar, End Style Chisel, Point, Overall Length 16 in, End Angle Style Offset, Straight, Tether Ready No, Features Fully Through Hardened Steel, Heat Treated 35-40 HRC, Handle Color Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Tool Post & Holder Set, 7 PC, CXA Series (SDN35CXA-BSII)
- PALADIN Crimping Tool Die, Mfr. No. PA8026/PA1306 (PA2033)
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Red (K0155.2A16)
- KRAFT TOOL Square End Laminated Canvas-Resin, 12"x5 (CF529PF)
- WESTWARD Alignment Bar, 30 In, 7/8 In Dia (3APX5)
- WESTWARD Alignment Bar, 18 In, 5/8 In Dia (3APX3)
- WESTWARD Alignment Bar, 36 In, 7/8 In Dia (3APX6)
- WESTWARD Pry Bar, Double End, 30 in. L (31MA28)
- WESTWARD Pry Bar, Curved, 9-1/2 in. L (31MA27)
- WESTWARD Pry Bar, Curved, High Carbon Steel, 3pcs. (31MA32)
- PRYOR 5 mm Imperial Steel Type Fount Set with Hand Holder (PR394884)
- Westward Pullers and Separators