Shop All Hydraulic Hand Pumps
Westward
Air/Manual Hyd Hand Pump, 10,000PSI
Mfr # 5M461
Zoro # G3130976
product price: $310.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Stages 1
- Displacement per Stroke 1st Stage 0.1 cu in
- Reservoir Capacity 36.6 cu in
- Overall Length 22.1 in
- Air Motor Drive Pushes, Camps and Spreads Repair Drives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5M461
- Zoro # G3130976
- UPC # 190735861042
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hand Pumps
Dimensions
Overall Length | 22.1 in |
Base Size (In.) | 22 x 6-1/8 |
Handle Length (In.) | 13 |
Overall Height | 6.3 in |
Overall Width | 6.1 in |
Connection Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Air/Manual Hydraulic Hand Pump |
Number of Stages | 1 |
Displacement per Stroke 1st Stage | 0.1 cu in |
Reservoir Capacity | 36.6 cu in |
Air Motor Drive | Pushes, Camps and Spreads Repair Drives |
Pump PSI | 10,000 |
Application | Replacement for Hand Pump Assembly, Hydraulic Ram Systems |
Type | 10-Ton |
Reservoir Material | Steel |
Handle Material | Steel |
Flow Rate - Maximum | 9.764 cu in/min |
Handle Effort - Maximum | 145 lb |
Working Orientation | Horizontal |
Housing Material | Steel |
Cylinder Compatibility | Single Acting |
Pressure 1st Stage - Maximum | 10,000 psi |
Description
Air/Manual Hydraulic Hand Pump, Reservoir Capacity 36.6 cu in, Connection Size 1/4 in, Number of Stages 1, Pressure 1st Stage - Maximum 10,000 psi, Pressure 2nd Stage - Maximum Not Applicable, Displacement per Stroke 1st Stage 0.1 cu in, Displacement per Stroke 2nd Stage Not Applicable, Handle Effort - Maximum 145 lb, Housing Material Steel, Handle Material Steel, Working Orientation Horizontal, Cylinder Compatibility Single Acting, Flow Rate - Maximum 9.764 cu in/min, Includes Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Selector Valve, Two-Position, 20 GPM (220936)
- ARO Filter, Air Inlet 1/2", NPT, 197 scfm (F35341-411)
- CONTINENTAL CONTITECH 3/8" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-20-13)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 7/16" (L0907/16)
- WESTWARD Hydraulic Hand Pump, 10,000 PSI (13X040)
- ENERPAC P801, Two Speed, ULTIMA Steel Hydraulic Hand Pump, 250 in3 Usable Oil (P801)
- BASCO Acid Stroke Pump, 2" NPS Adapt (P236S3)
- ENERPAC P2282, Two Speed, Ultra-High Pressure Hydraulic Hand Pump, 60 in3 Usable Oil, 40,000 psi (P2282)
- ENERPAC P392ALSS, Two Speed, Extreme Environment Hydraulic Hand Pump, 55 in3 Usable Oil (P392ALSS)
- BVA HYDRAULICS Bottle Jack Mini 10Ton 1.63"Stroke (J11100)
- SIMPLEX Hand Pump, 2 Stage, 200/10K PSI, 70 cu. in. (P72)
- Westward Hydraulic Pumps