Shop All Jobber Length Drill Bits
Westward
Aircraft Drill, 7/32x6 In, HSS, Blk Oxide
Mfr # 5TVJ3
Zoro # G2101757
original price:
$3.85
61% off
$1.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Size 7/32"
- Decimal Equivalent 0.2188
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 5TVJ3
- Zoro # G2101757
- UPC # 190735874691
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Size | 7/32" |
Shank Dia. | 7/32 in |
Overall Length | 6 in |
Flute Length | 2 1/2 in |
Maximum Drilling Depth | 2 1/2 in |
Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2188, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Double Diamond Tool, 30 Grit, PK3 (G 624 D)
- DRILL AMERICA 1-3/8"-12 Carbon Steel Left Hand Hex Die (DWTHX13812LH)
- DYNABRADE Pad Wrench (DYB50679)
- FACOM Hinged Pin Spanner Wrench, L 345mm (FA-126A.120)
- WESTWARD Aircraft Drill, 1/4x12 In, HSS, Blk Oxide (5TVK9)
- WESTWARD Aircraft Drill, 1/8x6 In, HSS, Blk Oxide (5TVJ0)
- WESTWARD Aircraft Drill, 3/16x6 In, HSS, Blk Oxide (5TVJ2)
- WESTWARD #27 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFJ9)
- WESTWARD #52 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UM23)
- WESTWARD 11/32" HSS 135 Deg. Jobber Length Drill Bit (2UFE3)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 19/64 (44219)
- Westward Jobber Length Drill Bits