Shop All Jobber Length Drill Bits
Westward
Aircraft Drill, 7/32x12 In, HSS, Blk Oxide
Mfr # 5TVK8
Zoro # G2562393
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Size 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TVK8
- Zoro # G2562393
- UPC # 190735874844
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/64 in |
Size | 7/32" |
Shank Dia. | 7/32 in |
Overall Length | 12 in |
Flute Length | 2 1/2 in |
Maximum Drilling Depth | 2 1/2 in |
Depth:Dia. Ratio | 4xD |
Dimension Type | Fractional Inch |
Depth x Dia. Ratio | 4xD |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2188, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Plastic Tie Wire Reel (GG309)
- PROTO 1/2 in Drive Phillips Socket Bit SAE #4 Tip, 2 5/32 in L (J5404)
- MAKITA 18V 1/2" Square (1) 1/2" Impact Wrench Tool (XWT05Z)
- GREY PNEUMATIC 1/4" Drive Socket Set, 14 pcs (9714MD)
- WESTWARD Aircraft Drill, 1/16x6 In, HSS, Blk Oxide (5TVH8)
- WESTWARD Aircraft Drill, 1/8x6 In, HSS, Blk Oxide (5TVJ0)
- WESTWARD Aircraft Drill, 5/16x6 In, HSS, Blk Oxide (5TVJ6)
- WESTWARD 5/64" 135 Deg. Jobber Length Drill Bit (401J67)
- WESTWARD 135 Deg. Jobber Length Drill Bit (401J76)
- WESTWARD Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Point Angle 118 Deg, Black Oxide (2UFA9)
- CJT KOOLCARB 39/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12506094)
- Westward Drill Bits