Shop All Jobber Length Drill Bits
Westward
Aircraft Drill, 3/32x6 In, HSS, Blk Oxide
Mfr # 5TVH9
Zoro # G1312613
$3.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Size 3/32"
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 5TVH9
- Zoro # G1312613
- UPC # 190735874653
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/32 in |
Size | 3/32" |
Shank Dia. | 3/32 in |
Overall Length | 6 in |
Flute Length | 1 3/16 in |
Maximum Drilling Depth | 1 1/4 in |
Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1.0000 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 3/32 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0938, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Thread Plug Gage, Thread Size M36x4.00 (4130-36)
- TITAN Ratcheting Pvc Pipe Cutter (TIT15063)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 1/2 (C18458)
- DRILL AMERICA m10x1.25 HSS Metric 4 Flute Bottoming Hand Tap (DWTB10X1.25)
- WESTWARD Aircraft Drill, 1/8x6 In, HSS, Blk Oxide (5TVJ0)
- WESTWARD Aircraft Drill, 7/32x12 In, HSS, Blk Oxide (5TVK8)
- WESTWARD Aircraft Drill, 9/32x6 In, HSS, Blk Oxide (5TVJ5)
- WESTWARD 184.00mm HSS TiN 135 Deg. Jobber Length Drill Bit (6PTC2)
- WESTWARD 117.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLT6)
- WESTWARD #16 3-3/8" TiN 135 Deg. Jobber Length Drill Bit (6PRP4)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 15/64 (C23732)
- Westward Drill Bits