Shop All Jobber Length Drill Bits
Westward
Aircraft Drill, 3/16x6 In, HSS, Blk Oxide
Mfr # 5TVJ2
Zoro # G2674655
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Size 3/16"
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TVJ2
- Zoro # G2674655
- UPC # 190735874684
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32 in |
Size | 3/16" |
Shank Dia. | 3/16 in |
Overall Length | 6 in |
Flute Length | 2 5/16 in |
Maximum Drilling Depth | 2 5/16 in |
Depth:Dia. Ratio | 4xD |
Dimension Type | Fractional Inch |
Depth x Dia. Ratio | 4xD |
Shank Length | 1 3/16 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1875, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Socket Set Metric, SAE 44 Pieces 3/8 in to 1 7/16 in, 8 mm to 27 mm , Black Phosphate (J74344IM)
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Segmented Rim Diamond Blade for Concrete (937421)
- DRILL AMERICA #20 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN20)
- CRAFTSMAN Wrenches, 20-pc Metric Combination Wrenc (CMMT12068)
- WESTWARD Aircraft Drill, 1/8x6 In, HSS, Blk Oxide (5TVJ0)
- WESTWARD Aircraft Drill, 7/32x12 In, HSS, Blk Oxide (5TVK8)
- WESTWARD Aircraft Drill, 1/4x6 In, HSS, Blk Oxide (5TVJ4)
- WESTWARD Aircraft Drill, 1/16x6 In, HSS, Blk Oxide (5TVH8)
- WESTWARD 27/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL65)
- WESTWARD 1.60mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLK6)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A7191TFT-4.5)
- Westward Drill Bits