Shop All Jobber Length Drill Bits
Westward
Aircraft Drill, 3/16x12 In, HSS, Blk Oxide
Mfr # 5TVK7
Zoro # G3163413
product price: $11.09
/ea
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Size 3/16"
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TVK7
- Zoro # G3163413
- UPC # 190735874837
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32 in |
Size | 3/16" |
Shank Dia. | 3/16 in |
Overall Length | 12 in |
Flute Length | 2 5/16 in |
Maximum Drilling Depth | 2 5/16 in |
Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1875, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mill File, American, Smooth Cut, 8 In. L (1NFN6)
- TEKTON #2 Phillips Hard Handle Screwdriver (DSP31002)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 3/8"X3/8 (CMG4-1212-90)
- WILLIAMS 1/4" Drive, 10mm Metric Socket, 6 Points (MM-610)
- WESTWARD Aircraft Drill, 11/32x12 In, Blk Oxide (5TVL2)
- WESTWARD Aircraft Drill, 1/8x12 In, HSS, Blk Oxide (5TVK5)
- WESTWARD Aircraft Drill, 3/32x6 In, HSS, Blk Oxide (5TVH9)
- WESTWARD 93.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRE5)
- WESTWARD 1.65mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLK7)
- WESTWARD #52 1-7/8" TiN 135 Deg. Jobber Length Drill Bit (6PRV0)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/16in (1060475)
- Westward Jobber Length Drill Bits