Shop All Jobber Length Drill Bits
Westward
Aircraft Drill, 1/4x6 In, HSS, Blk Oxide
Mfr # 5TVJ4
Zoro # G1957067
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Size 1/4"
- Decimal Equivalent 0.2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TVJ4
- Zoro # G1957067
- UPC # 190735874707
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Size | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 6 in |
Flute Length | 2 3/4 in |
Maximum Drilling Depth | 2 3/4 in |
Depth:Dia. Ratio | 4xD |
Dimension Type | Fractional Inch |
Depth x Dia. Ratio | 4xD |
Shank Length | 1 1/4 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2500, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Replacement Die, For RJ45 (30-559)
- GREENLEE 5 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K3BB-3-1/2)
- OLFA Precision Art Blade, For AK-4, PK100 (KB-4/S)
- JET Jmd18-021 Chuck Arbor (JMD18-021)
- WESTWARD Aircraft Drill, 1/2x12 In, HSS, Blk Oxide (5TVL7)
- WESTWARD Aircraft Drill, 3/32x6 In, HSS, Blk Oxide (5TVH9)
- WESTWARD Aircraft Drill, 1/8x12 In, HSS, Blk Oxide (5TVK5)
- WESTWARD 1/4" HSS TiN 135 Deg. Jobber Length Drill Bit (5UDG8)
- WESTWARD 13/32" HSS 135 Deg. Jobber Length Drill Bit (2UFE5)
- WESTWARD Z 5-1/4" Cobalt 135 Deg. Jobber Length Drill Bit (6PRL8)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 15/32 (40588)
- Westward Drill Bits