Shop All Jobber Length Drill Bits
Westward
Aircraft Drill, 11/32x12 In, Blk Oxide
Mfr # 5TVL2
Zoro # G0910217
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Size 11/32"
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.3438
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TVL2
- Zoro # G0910217
- UPC # 190735874882
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/32 in |
Size | 11/32" |
Shank Dia. | 11/32 in |
Overall Length | 12 in |
Flute Length | 3 7/16 in |
Maximum Drilling Depth | 3 7/16 in |
Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3438, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 1 Pockets (54160)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (306309)
- WOODOWL Ultra Smooth Double Cut 18" x 1-1/8" (07815)
- ZORO SELECT Ceramic, Tool Holding, 100 Lb. Pull (3DYE3)
- WESTWARD Aircraft Drill, 3/16x6 In, HSS, Blk Oxide (5TVJ2)
- WESTWARD Aircraft Drill, 1/8x6 In, HSS, Blk Oxide (5TVJ0)
- WESTWARD Aircraft Drill, 1/8x12 In, HSS, Blk Oxide (5TVK5)
- WESTWARD #21 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PMA2)
- WESTWARD #53 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFN8)
- WESTWARD Aircraft Drill, 3/32x6 In, HSS, Blk Oxide (5TVH9)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #12 (54022)
- Westward Drill Bits