Shop All Grease Guns
Westward
Air Grease Gun, Single Shot, 4800 psi
Mfr # 4BY76
Zoro # G1392431
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk, Cartridge, Suction
- Grease Gun Handle Style Pistol Grip
- Air Inlet Size 1/4 in FNPT
- Nozzle Extension Type Rigid Pipe and Flex Hose
- Air Input Range 40 to 120 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4BY76
- Zoro # G1392431
- UPC # 190735847770
- Country of Origin India
- Category Grease Guns
Dimensions
Air Inlet Size | 1/4 in FNPT |
Pipe Length | 6 in |
Tool Length | 16 1/2 in |
Hose Length | 18 in |
Overall Length | 16 1/2 in |
Rigid Hose Length | 6 in |
Flexible Hose Length | 18 in |
Hose Connection Thread Size | 1/4" |
Air Inlet Thread Size | 1/4" |
Description
Pneumatic Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Suction, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Rigid Pipe and Flex Hose, Strokes per Oz. 26, Max. Operating Pressure 4,800 psi, Air Inlet Size 1/4 in FNPT, Air Input Range 40 to 120 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 6 in, Hose Length 18 in, Tube Color Gray, Pressure Ratio 40:1, Tool Length 16 1/2 in, Features Automatic Operation, Ergonomic Grip, Flow Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 36mm, Steel (MCL-36-F)
- X1 TOOLS 1-1/2 Hose Clamp 48 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1500x48)
- FAG BEARINGS FAG-6204 2ZR, Deep Groove BBear, Single Row 90Mm, 6204 2ZR (6204 2ZR)
- LEGRIS Quick Exhaust Valve, 1/4 In (7982 14 14)
- WESTWARD Grease Gun, Lever, Green Ends, 10,000 psi (44C491)
- WESTWARD Grease Gun, 5000 psi, 18in. Hose (48UJ79)
- WESTWARD Grease Gun, Pistol, Hose, 6000 psi (4BY81)
- WESTWARD Grease Gun, Lever Handle, 10,000 psi (15F197)
- WESTWARD Grease Gun, Lever, Pipe, 10,000 psi (4BY73)
- WESTWARD Grease Gun, 5000 psi, 4in. Pipe (48UJ78)
- LUCAS OIL CLP Extreme Duty (10915)
- Westward Grease Guns