Shop All Tire Inflation Kits
Westward
Air Chuck, Direct Line Ball Foot, 150 PSI
Mfr # 2HKY1
Zoro # G2505684
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Automotive Tire Pressure Gauges
- Material Brass
- Application Checking Tire Pressure
- Thread Size 1/4 in
- Features 1/4 in Female NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2HKY1
- Zoro # G2505684
- UPC # 190735795835
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Thread Size | 1/4 in |
Size | Gages, Tire |
Details
Used For | Automotive Tire Pressure Gauges |
Material | Brass |
Application | Checking Tire Pressure |
Features | 1/4 in Female NPT |
Item | Ball Foot Air Chuck |
Range | 0 to 150 psi |
Type | Automotive Tire Pressure Gauges |
Product Type | Heavy-Duty Tire Chucks |
Minimum Operating Temperature | -4 Degrees F |
Minimum Operating Air Pressure | 0 psi |
Number of Tire Inflators | 1 |
Head Style | Single |
Maximum Safe Storage Temperature | 122 Degrees F |
Maximum Operating Air Pressure | 150 psi |
Color | Silver |
Finish | Zinc Plated |
Chuck Type | Ball Foot Push-On |
Gauge Type | No Gauge |
Thread Standard | FNPT |
Minimum Safe Storage Temperature | -4 Degrees F |
Maximum Operating Temperature | 122 Degrees F |
Description
Ball Foot Air Chuck, Product Type Heavy-Duty Tire Chucks, Chuck Type Ball Foot Push-On, Includes Not Applicable, Maximum Operating Air Pressure 150 psi, Head Style Single, Number of Tire Inflators 1, Pressure Increments Not Applicable, Thread Size 1/4 in, Hose Length Not Applicable, Thread Standard FNPT, Material Brass, Minimum Operating Air Pressure 0 psi, Standards Not Applicable, Application Checking Tire Pressure, Color Silver, Maximum Operating Temperature 122 Degrees F, Finish Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Window Reg Lft Rear Clips Jeep Liberty/Grand Cherokee (13572PK)
- BLUE OX BLUE OX TOW BAR TO ROADMASTER BRACKET ADAPTER (BX88185)
- DORMAN Vacuum Harness, 46003 (46003)
- VAICO Exhaust System Holder, V10-1013 (V10-1013)
- WESTWARD Clip-on Ball Foot Air Chuck, 0 to 150 psi (2HKY3)
- WESTWARD Pencil Tire Press Gauge, 20 to 120 psi (2HKW8)
- WESTWARD Pencil Tire Press Gauge, 20 to 120 psi (2HKW6)
- WESTWARD Inflator Gauge, 20 to 90 psi (2HKW9)
- WESTWARD Inflator Gauge, 10 to 120 psi (2HKX3)
- WESTWARD Inflator Gauge, 20 to 90 psi (2HKX1)
- HALTEC Lock on Chuck, Closed, 3" (ES-311)
- Westward Tire Inflation Kits