Shop All Grease Gun Accessories
Westward
Adjustable Extension, 8-1/2 in.
Mfr # 45FG45
Zoro # G3112046
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hose and Rigid Extensions
- Size 8 1/2 in
- For Use With Hand Operated Grease Guns
- Includes Swivel End
- Min. Burst Pressure 3,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 45FG45
- Zoro # G3112046
- UPC # 190735833957
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | 8 1/2 in |
Overall Length | 8 1/2 in |
End 1 Thread Size | 1/8" |
End 2 Thread Size | 1/8" |
Details
Sub-Category | Hose and Rigid Extensions |
Item | Adjustable Extension |
For Use With | Hand Operated Grease Guns |
Includes | Swivel End |
Min. Burst Pressure | 3,500 psi |
Max. Pressure | 3,500 psi |
Connection | 1/8 in MNPT |
Features | Provides Access to Greasing Points Especially in Inaccessible and Hard to Reach Areas |
Material | Steel |
Working Pressure | 3,500 psi |
Accessory Type | Adjustable Extension |
End 2 Thread Type | NPT |
End 1 Thread Type | NPT |
Burst Pressure | 10,000 psi |
Compatible Grease Gun Type | Manual |
Hose Material | Steel |
Operating Pressure - Maximum | 3,500 psi |
Resistance Properties | Corrosion Resistant, Impact Resistant, UV/Sunlight Resistant |
Hose Type | Rigid |
Description
Adjustable Extension, For Use With Hand Operated Grease Guns, Size 8 1/2 in, Connection 1/8 in MNPT, Max. Pressure 3,500 psi, Min. Burst Pressure 3,500 psi, Working Pressure 3,500 psi, Material Steel, Features Provides Access to Greasing Points Especially in Inaccessible and Hard to Reach Areas, Includes Swivel End
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, L225, Cast Iron, 42mm (L22542MM)
- CONTINENTAL CONTITECH 3/4" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY07525-75-11)
- TRICO Storage Lid, HDPE, 6.25inH, 5.75in.L, Red (34421)
- DAYTON Motor Run Capacitor, 2 MFD, 1-1/2 In. H (22F163)
- WESTWARD Z Swivel (13X062)
- WESTWARD Angle Lube Adapter (13X056)
- WESTWARD Grease Hose, 22-1/2 in. (45FG53)
- WESTWARD Oil Spigot, Spring Loaded (3APF1)
- WESTWARD Coupler, 7000 PSI, 360 Deg Swivels (1ZTC8)
- WESTWARD 18 In. Grease Hose, HD (13X053)
- DIXON Grease Whip Hose Assembly, 1/8-27 MNPT, For Use with Hand Grease Gun, Brass (GWH1800)
- Westward Grease Gun Accessories