Shop All Adjustable Wrenches
Westward
Adj. Wrench Set, 8", 10", Chrome, 2 Pc.
Mfr # 1NYD3
Zoro # G0342772
original price:
$28.98
10% off
new price: $26.05
/ea
$26.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in, 10 in
- Finish Chrome
- Material Alloy Steel
- Number of Pieces 2
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1NYD3
- Zoro # G0342772
- UPC # 190735756386
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 8 in, 10 in |
Adjustable Wrench Nominal Length | 8", 10" |
Range of Lengths | 8 in to 10 in |
Description
Adjustable Wrench Set, Alloy Steel, Chrome, Jaw Capacity 1 in, 1 1/8 in, Yes, Groove, Hang Hole, Range of Lengths 8 in to 10 in, Cushion Grip, Blister, Number of Tools 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13/64" Thunderbolt Titanium Coated Drill Bit (48-89-2210)
- QUALTECH Drift Key, Fits Morse Taper SocketsSleeves 4, 5, 6, 7 Length, HSS, Bright (DWDDRIFTS4)
- WILLIAMS Williams Punch and Chisel Set, 27pcs. (PC-27)
- WESTWARD Combination Wrench, Metric, 15mm Size (33M593)
- WESTWARD Adj. Wrench, 4", 1/2" Cap., Black (1NYA9)
- WESTWARD Adj. Wrench, 12", 1-1/2" Cap., Chrome (31D024)
- WESTWARD Adj. Wrench, 10", 1-5/16" Cap., Chrome (31D023)
- WESTWARD Adj. Wrench, 10", 1-5/16" Cap., Chrome (1NYC4)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Chrome (1NYC2)
- WESTWARD Adj. Wrench, 24", 2-3/4" Cap., Black (31D019)
- URREA 4" adjustable wrench chrome-plated (704)
- Westward Wrenches