Shop All Adjustable Wrenches
Westward
Adj. Wrench, Ins., 10", 1-1/4" Cap., Chrome
Mfr # 5UFY6
Zoro # G0624723
original price:
$67.28
10% off
new price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Finish Chrome
- Material Alloy Steel
- Features Tri-Lobular and High-Torque Grips
- Insulated / Uninsulated Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5UFY6
- Zoro # G0624723
- UPC # 190735879023
- Country of Origin Slovenia
- Category Adjustable Wrenches
Dimensions
Overall Length | 10 in |
Adjustable Wrench Nominal Length | 10" |
Description
Insulated Adjustable Wrench, Alloy Steel, Chrome, 10 in, Jaw Capacity 1 1/4 in, Insulated, Groove, Measuring Scale Yes, Insulated Yes, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/64" Carbide Tipped Jobber Length Drill Bit (D/ACT9/64)
- CS UNITEC Non Sparking Wrench, Combination, 1-1/16in, Aluminum Bronze (EX206-095UA)
- KLEIN TOOLS Insulated Screwdriver, #3 Phillips Tip, 6-Inch Shank (6876INS)
- OREGON Nose Rivets for 3/4" Harvester Bars, Short Version ( .510), PK 25 (525152)
- WESTWARD Adj. Wrench, 8", 1-1/8" Cap., Chrome (31D022)
- WESTWARD 3-Piece Black Adjustable Wrench Set (6 in, 8 in, 10 in) (1NYB9)
- WESTWARD Adj. Wrench, 10", 1-5/16" Cap., Chrome (1NYC4)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Chrome (31D021)
- WESTWARD Adj. Wrench, 10", 1-1/8" Cap., Black (1NYB3)
- WESTWARD Adj. Wrench, 12", 1-1/2" Cap., Chrome (31D024)
- WIHA Adj. Wrench, Insulated, 8", 1" Cap., Natural (76208)
- Westward Adjustable Wrenches