Shop All Adjustable Wrenches
Westward
Adj. Wrench, 6", 15/16" Cap., Chrome
Mfr # 1NYC2
Zoro # G0407084
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Finish Chrome
- Material Alloy Steel
- Features Proof Torque 1450 lb
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 1NYC2
- Zoro # G0407084
- UPC # 190735756287
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 6 in |
Adjustable Wrench Nominal Length | 6" |
Handle Length | 6 in |
Description
When you need to tighten and loosen nuts and bolts, the Westward 1NYC2 Adjustable Wrench is the tool for the job. This 6" adjustable wrench has a 15/16" jaw capacity. The alloy steel construction ensures that it will stand up to heavy use. With a cushion grip handle, this adjustable wrench provides increased comfort and control when in use. It also features proof torque of 1450 lb., which means it can handle tough jobs with ease. If you want an adjustable wrench that can take on any task, choose the Westward 1NYC2 Adjustable Wrench.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 400 MCM Aluminum 12T U-Style Die (49-12-U400)
- KO-KEN Socket 8mm Surface 55mm 3/8 Sq. Drive (3310M-8)
- J.W. WINCO DIN508-12-M8-10 T-Slot Nut Steel (A140301)
- KLEIN TOOLS 3/8-Inch Torque Wrench Square Drive (57005)
- WESTWARD Adj. Wrench, 8", 1" Cap., Black (1NYB2)
- WESTWARD Adj. Wrench, 12", 1-1/2" Cap., Chrome (31D024)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Chrome (31D021)
- WESTWARD Adj. Wrench, 15", 1-15/16" Cap., Black (31D017)
- WESTWARD Adj. Wrench, 15", 1-11/16" Cap., Chrome (1NYC6)
- WESTWARD Adjustable Wrench, 18 in, 2 in Jaw Capacity, Black (1NYB6)
- XTRWELD 12 in Wrench, Adjustable, Erector Style, Steel Black Phos (TWAE12)
- Westward Wrenches