Shop All Adjustable Wrenches
Westward
Adj. Wrench, 18", 2-1/16" Cap., Chrome
Mfr # 1NYA7
Zoro # G0914645
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Finish Chrome
- Material Alloy Steel
- Features Proof Torque 20,000 lb
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1NYA7
- Zoro # G0914645
- UPC # 190735756157
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 18 in |
Adjustable Wrench Nominal Length | 18" |
Handle Length | 18 in |
Description
When you need to tighten and loosen fasteners, this Westward 1NYA7 Adjustable Wrench is the tool for the job. The alloy steel construction means that this adjustable wrench is durable and long lasting. With a jaw capacity of 2 1/4 in., it has a one piece handle with an overall length of 18 in. The grip style is plain, and the wrench has a groove adjustment type. It also comes with a tether capabilty and ready, making it easy to attach your tether cord. This Westward Adjustable Wrench will give you just what you need when working on your project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Socket - (4640)
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230SPL)
- MILWAUKEE TOOL 2-1/8" HOLE DOZER w/Carbide Teeth Hole Saw (49-56-0722)
- DRILLCO 10mm x 1.5, Metric Tap Set (28E100AS)
- WESTWARD Adj. Wrench, 12", 1-1/2" Cap., Chrome (1NYA5)
- WESTWARD 12 in. Chrome Adjustable Wrench with 1-1/2 in. Capacity (1NYC5)
- WESTWARD Adj. Wrench, 12", 1-1/2" Cap., Black (31D016)
- WESTWARD Adjustable Wrench, 18 in, 2 in Jaw Capacity, Black (1NYB6)
- WESTWARD Adjustable Wrench, 8 in, 1-1/8 in Jaw Capacity, Chrome (1NYA3)
- WESTWARD Adj. Wrench, 10", 1-1/8" Cap., Black (1NYB3)
- WOKIN 6 Inch Adjustable Wrench (150236)
- Westward Adjustable Wrenches