Shop All Adjustable Wrenches
This Product is Discontinued
Westward
Adj. Wrench, 15", 1-15/16" Cap., Chrome (Discontinued)
Mfr # 31D025
Zoro # G5093216
This Product is Discontinued
Key Features
- Overall Length 15"
- Finish Chrome
- Material Alloy Steel
- Features 15 Degrees Angle
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31D025
- Zoro # G5093216
- UPC # 190735807712
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 15" |
Adjustable Wrench Nominal Length | 15" |
Details
Finish | Chrome |
Material | Alloy Steel |
Features | 15 Degrees Angle |
Insulated / Uninsulated | Uninsulated |
Adjustable Wrench Grip Style | Plain Tapered |
Jaw Capacity | 1-15/16" |
Nonsparking | No |
Standards | ASME B107. 8-2003 |
Tether Capable | Tether Ready |
Wrench Handle End Style | Hang Hole |
Item | Adjustable Wrench |
Tether Style | Tether Ready |
Description
Alloy Steel, Chrome, 15 in, Jaw Capacity 1 15/16 in, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.