Shop All Adjustable Wrenches
Westward
Adj. Wrench, 15", 1-11/16" Cap., Chrome
Mfr # 1NYC6
Zoro # G1065382
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15 in
- Finish Chrome
- Material Alloy Steel
- Features Proof Torque 15,000 lb
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1NYC6
- Zoro # G1065382
- UPC # 190735756324
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 15 in |
Adjustable Wrench Nominal Length | 15" |
Handle Length | 15 in |
Description
The Westward 1NYC6 Adjustable Wrench is a one-piece tool that can handle up to 15,000 lbs of torque. It has a jaw capacity of 1 11/16 in. and an overall length of 15 in. The wrench offers easy grip with its cushion grip handle style. It also features groove adjustment for convenience. This alloy steel adjustable wrench comes with a chrome finish that resists corrosion and provides resistance against rusting or tarnishing over time. The Westward Adjustable Wrench is the best tool for handling large projects requiring torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 2" (51mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0200)
- MILWAUKEE TOOL 1-3/4" X 22" One Piece SDS-MAX Tunnel Bit (48-20-5306)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped H, PK25 (DMAPL2300-P25)
- EVOLUTION 11/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC687L)
- WESTWARD Adj. Wrench, 4", 21/32" Cap., Chrome (31D020)
- WESTWARD Adj. Wrench, 18", 2-11/32" Cap., Black (31D018)
- WESTWARD Adj. Wrench, 18", 2-11/32" Cap., Chrome (31D026)
- WESTWARD Adj. Wrench Set, 8", 10", Chrome, 2 Pc. (1NYD3)
- WESTWARD Adj. Wrench, 12", 1-11/32" Cap., Black (1NYB4)
- WESTWARD Adj. Wrench, 8", 1-1/8" Cap., Black (31D014)
- IREGA 10" Insualted chrome adjustable wrench (IR92SI10)
- Westward Adjustable Wrenches