Shop All Adjustable Wrenches
Westward
Adj. Wrench, 12", 1-1/2" Cap., Chrome
Mfr # 31D024
Zoro # G5093173
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Material Alloy Steel
- Features 15 Degrees Angle
- Insulated / Uninsulated Uninsulated
- Adjustable Wrench Grip Style Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 31D024
- Zoro # G5093173
- UPC # 190735807705
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 12 in |
Adjustable Wrench Nominal Length | 12" |
Handle Length | 12 in |
Description
Adjustable Wrench, Alloy Steel, Chrome, 12 in, Jaw Capacity 1 1/2 in, Ergonomic, One Piece, Screw Mechanism, Measuring Scale Yes, Insulated No, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Black X-Wide Adjustable Wrench, Ergo, 10" (9033 R US)
- WRIGHT TOOL Attachment 3/8" Drive Wobble Extension 1 (3411)
- SK PROFESSIONAL TOOLS 1/2 in Drive, E22 Female Torx(R) SAE Socket, 6 Points (42622)
- ZORO SELECT Head Set, M6, 65mm, FLEX-5P/S (FL5-HS-M6)
- WESTWARD Adj. Wrench, 12", 1-1/2" Cap., Black (31D016)
- WESTWARD Adj. Wrench, 4", 1/2" Cap., Chrome (1NYC1)
- WESTWARD Adj. Wrench, 4", 1/2" Cap., Chrome (1NYA1)
- WESTWARD Adjustable Wrench, 8 in, 1-1/8 in Jaw Capacity, Chrome (1NYA3)
- WESTWARD Adj. Wrench, 24", 2-3/4" Cap., Chrome (31D027)
- WESTWARD Adj. Wrench, 18", 2-11/32" Cap., Chrome (31D026)
- WRIGHT TOOL Adjustable Wrench Cushion Grip 1-1/2" Ma (9AG12)
- Westward Adjustable Wrenches