Shop All Adjustable Wrenches
Westward
Adj. Wrench, 12", 1-11/32" Cap., Black
Mfr # 1NYB4
Zoro # G3187222
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Finish Black Phosphate
- Material Alloy Steel
- Features Proof Torque 7650 lb
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1NYB4
- Zoro # G3187222
- UPC # 190735756218
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 12 in |
Adjustable Wrench Nominal Length | 12" |
Handle Length | 12 in |
Description
Adjustable Wrench, Alloy Steel, Black Phosphate, 12 in, Jaw Capacity 1 11/32 in, Plain, One Piece, Groove, Measuring Scale Yes, Insulated No, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ST LOUIS PNEUMATIC Cutoff Grinder, 3" (SLP-82030)
- PROTO 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5230B)
- MILWAUKEE TOOL 10 pc. Head Attachment Kit For 5/8 in. & 3/4 in. Drum Cables (48-53-2840)
- GREENLEE 1.595, Iso 40, Slug-Buster Knockout (35180G)
- WESTWARD Adj. Wrench, 10", 1-5/16" Cap., Chrome (1NYA4)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Chrome (1NYC7)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Chrome (31D021)
- WESTWARD Adj. Wrench, 6", 3/4" Cap., Black (1NYB1)
- WESTWARD 12 in. Chrome Adjustable Wrench with 1-1/2 in. Capacity (1NYC5)
- WESTWARD Adj. Wrench, Ins., 10", 1-1/4" Cap., Chrome (5UFY6)
- SK PROFESSIONAL TOOLS Adjustable Wrench, 18 (8018)
- Westward Adjustable Wrenches