Shop All Adjustable Wrenches
Westward
Adj. Wrench, 10", 1-5/16" Cap., Chrome
Mfr # 31D023
Zoro # G5093146
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Material Alloy Steel
- Features 15 Degrees Angle
- Insulated / Uninsulated Uninsulated
- Adjustable Wrench Grip Style Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31D023
- Zoro # G5093146
- UPC # 190735807699
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 10 in |
Adjustable Wrench Nominal Length | 10" |
Handle Length | 10 in |
Description
Adjustable Wrench, Alloy Steel, Chrome, 10 in, Jaw Capacity 1 9/32 in, Ergonomic, One Piece, Screw Mechanism, Measuring Scale Yes, Insulated No, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12" L x All-Purpose Cutting 12" The WRECKER™ with NITRUS CARBIDE™ 3PK (48-00-5373)
- DREMEL Cutting/ShapingWheel, 1 1/4 In, 1/8 Shaft (543)
- MARSHALLTOWN TAPING KNIFE 6"" SS (SSTK6)
- CLEVELAND Chucking Reamer, 1/2" Size, HSS, Spiral (C30268)
- WESTWARD Adj. Wrench, 10", 1-5/16" Cap., Black (31D015)
- WESTWARD Adj. Wrench, 24", 2-3/4" Cap., Chrome (31D027)
- WESTWARD Adj. Wrench, 12", 1-11/32" Cap., Black (1NYB4)
- WESTWARD Adj. Wrench Set, 8", 10", Chrome, 2 Pc. (1NYD3)
- WESTWARD Adj. Wrench, 18", 2-11/32" Cap., Black (31D018)
- WESTWARD Adj. Wrench, Ins., 10", 1-1/4" Cap., Chrome (5UFY6)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 1-3/8 (9AC10)
- Westward Adjustable Wrenches