Shop All Adjustable Wrenches
Westward
Adj. Wrench, 10", 1-5/16" Cap., Chrome
Mfr # 1NYC4
Zoro # G3318427
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Finish Chrome
- Material Alloy Steel
- Features Proof Torque 4500 lb
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1NYC4
- Zoro # G3318427
- UPC # 190735756300
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 10 in |
Adjustable Wrench Nominal Length | 10" |
Handle Length | 10 in |
Description
Adjustable Wrench, Alloy Steel, Chrome, 10 in, Jaw Capacity 1 5/16 in, Plain, One Piece, Groove, Measuring Scale Yes, Insulated No, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, HP441, 3/64 D, 9/64 Cut L (HP441-0469)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (F5060AA)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 7/16-20 UNJF (MS33649-4S)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 4 mm Tip, 4 3/4 in L (54TM20)
- WESTWARD Adj. Wrench, 6", 3/4" Cap., Black (1NYB1)
- WESTWARD Adj. Wrench, 12", 1-1/2" Cap., Chrome (31D024)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Chrome (31D021)
- WESTWARD Adj. Wrench, 18", 2-11/32" Cap., Chrome (31D026)
- WESTWARD Adj. Wrench Set, 6", 10", Black, 2 Pc. (20PG95)
- WESTWARD Adj. Wrench Set, 8", 10", Chrome, 2 Pc. (1NYD3)
- DYNAMIC Tools 15" Adjustable Wrench, Drop Forged (D072015)
- Westward Adjustable Wrenches