Shop All Adjustable Wrenches
Westward
Adj. Wrench, 10", 1-5/16" Cap., Chrome
Mfr # 1NYA4
Zoro # G1316497
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Finish Chrome
- Material Alloy Steel
- Features Proof Torque 4500 lb
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1NYA4
- Zoro # G1316497
- UPC # 190735756126
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 10 in |
Adjustable Wrench Nominal Length | 10" |
Handle Length | 10 in |
Description
With a jaw capacity of 1 5/16 in., this Westward 10" Adjustable Wrench is ideal for industrial applications. Designed to withstand proof torque of 4500 lb, the alloy steel wrench is extremely durable. The plain grip style offers a firm hold and greater control. It has an overall length of 10 in., with a handle length of 10 in. This one piece adjustable wrench comes with a chrome finish that prevents corrosion and wear. The Westward Adjustable Wrench is the perfect tool for industrial use, making it the ideal addition to your workshop or garage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 12' Mezurall® Chrome Clad® A6 Tape Measure (C9212X)
- STRINGLINER Reel Mason Line 270Ft Orange (11406)
- CLEVELAND Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C64041)
- HOLEX ER-32 Collet, 10 mm (309000 10)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Chrome (1NYA2)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Chrome (1NYC2)
- WESTWARD Adj. Wrench, 8", 1-1/8" Cap., Black (31D014)
- WESTWARD 3-Piece Chrome Adjustable Wrench Set (6 in, 8 in, 10 in) (1NYB8)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Chrome (1NYC7)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Black (31D013)
- IRWIN Aluminum Quick Adjusting Pipe Wrench, 11" (274001SM)
- Westward Wrenches