Shop All Hand Reamers
Westward
Adj Hand Reamer, 25/32-27/32, 7 3/8, HSS
Mfr # 4LGT3
Zoro # G1749377
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 3/8 in
- Shank Type - Machining Straight
- Material High Speed Steel
- Size Range 25/32 in to 27/32 in
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4LGT3
- Zoro # G1749377
- UPC # 190735850985
- Country of Origin India
- Category Hand Reamers
Dimensions
Overall Length | 7 3/8 in |
Size Range | 25/32 in to 27/32 in |
Min. Reamer Size | 25/32 in |
Max. Reamer Size | 27/32 in |
Details
Shank Type - Machining | Straight |
Material | High Speed Steel |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Finish | black oxide |
Item | Adjustable Blade Hand Reamer |
Shank Type | Straight |
Blade Type | Straight |
Finish - Machining | Black Oxide |
Description
Adjustable Blade Hand Reamer, Fractional Inch, 25/32 in, 27/32 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Co. CF064 16 in. x 3-1/8 in. Magnesium Hand Float with Wood Handle, 6PK (CF064-6)
- DREMEL Chuck, Multipro (4486)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1005700408)
- WILLIAMS 1/4" Drive, 10mm Metric Socket, 6 Points (MMD-610)
- WESTWARD Adj Hand Reamer, 23/32-25/32, 7, HSS (4LGT2)
- WESTWARD Adj Hand Reamer, 13/32-7/16, 5, HSS (4LGR5)
- WESTWARD Adj Hand Reamer, 15/32-17/32, 5 1/2, HSS (4LGR7)
- WESTWARD Adj Hand Reamer, 1 1/2-1 13/16, 14, HSS (4LGT9)
- WESTWARD Adjustable Hand Reamer Set, HSS, 11 Pcs (4LGU4)
- WESTWARD Adj Hand Reamer, 1 13/16-2 7/32, 16, HSS (4LGU1)
- HHIP A 15/32-17/32" High Speed Steel Adjustable Blade Reamer (2006-0078)
- Westward Hand Reamers