Shop All Hand Reamers
Westward
Adj Hand Reamer, 23/32-25/32, 7, HSS
Mfr # 4LGT2
Zoro # G1854465
original price:
$32.15
10% off
new price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Shank Type - Machining Straight
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4LGT2
- Zoro # G1854465
- UPC # 190735850978
- Country of Origin India
- Category Hand Reamers
Dimensions
Overall Length | 7 in |
Min. Reamer Size | 23/32 in |
Size Range | 23/32 in to 25/32 in |
Max. Reamer Size | 25/32 in |
Details
Shank Type - Machining | Straight |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Material | High Speed Steel |
Blade Type | Straight |
Finish | black oxide |
Item | Adjustable Blade Hand Reamer |
Shank Type | Straight |
Finish - Machining | Black Oxide |
Description
Adjustable Blade Hand Reamer, Fractional Inch, 23/32 in, 25/32 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2 X 1/2 X 4" Right Hand MGEHR08-2A External Grooving Tool Holder (2207-0500)
- MILWAUKEE TOOL 3/8" DRIVE 14MM HEX BIT SOCKET (45-34-1060)
- GEDORE Hexagon Allen Key, 2.5mm (42 2,5)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 500ft-lbs Max Rev Torque, Super Duty (2906P1)
- WESTWARD Adj Hand Reamer, 3/8-13/32, 4 3/4, HSS (4LGR4)
- WESTWARD Adj Hand Reamer, 21/32-23/32, 6 3/4, HSS (4LGT1)
- WESTWARD Adj Hand Reamer, 19/32-21/32, 6 1/4, HSS (4LGR9)
- WESTWARD Adjustable Hand Reamer Set, HSS, 16 Pcs (4LGU5)
- WESTWARD Adj Hand Reamer, 1 13/16-2 7/32, 16, HSS (4LGU1)
- WESTWARD Adj Hand Reamer, 25/32-27/32, 7 3/8, HSS (4LGT3)
- KODIAK CUTTING TOOLS 15/32 Cobalt Reamer Right-Hand Spiral (5491783)
- Westward Hand Reamers