Shop All Hand Reamers
Westward
Adj Hand Reamer, 21/32-23/32, 6 3/4, HSS
Mfr # 4LGT1
Zoro # G3311673
original price:
$29.15
10% off
new price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6 3/4 in
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Size Range 21/32 in to 23/32 in
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4LGT1
- Zoro # G3311673
- UPC # 190735850961
- Country of Origin India
- Category Hand Reamers
Dimensions
Overall Length | 6 3/4 in |
Size Range | 21/32 in to 23/32 in |
Min. Reamer Size | 21/32 in |
Max. Reamer Size | 23/32 in |
Details
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
Finish | black oxide |
Item | Adjustable Blade Hand Reamer |
Material | High Speed Steel |
Blade Type | Straight |
Shank Type | Straight |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Description
Adjustable Blade Hand Reamer, Fractional Inch, 21/32 in, 23/32 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy Duty Jobber Length Drill Cle-Line 1809 Steam Oxide HSS RHS/RHC 9/16 (C20660)
- WESTCOTT Rulers, 12" Folding Ruler (15390)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2210)
- YG-1 TOOL CO Carbide End Mill, Sq, 7/32, 9/16 Cut L (13571)
- WESTWARD H6 Plug, 7/8-9NC (440-2367)
- WESTWARD Adj Hand Reamer, 27/32-15/16, 8, HSS (4LGT4)
- WESTWARD Adjustable Hand Reamer Set, HSS, 8 Pcs (4LGU3)
- WESTWARD Adj Hand Reamer, 25/32-27/32, 7 3/8, HSS (4LGT3)
- WESTWARD Adjustable Hand Reamer Set, HSS, 11 Pcs (4LGU4)
- WESTWARD Adj Hand Reamer, 3/8-13/32, 4 3/4, HSS (4LGR4)
- DRILL AMERICA 15/16" HSS Spiral Flute Hand Reamer (DWRRHDSP15/16)
- Westward Hand Reamers