Shop All Hand Reamers
This Product is Discontinued
Westward
Adj Hand Reamer, 17/32-19/32, 5 3/4, HSS (Discontinued)
Mfr # 4LGR8
Zoro # G3271931
This Product is Discontinued
Key Features
- Overall Length 5 3/4 in
- Shank Type - Machining Straight
- Material High Speed Steel
- Material - Machining High Speed Steel
- Blade Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 4LGR8
- Zoro # G3271931
- UPC # 190735850947
- Country of Origin India
- Category Hand Reamers
Dimensions
Overall Length | 5 3/4 in |
Size Range | 17/32 in to 19/32 in |
Min. Reamer Size | 17/32 in |
Max. Reamer Size | 19/32 in |
Details
Shank Type - Machining | Straight |
Material | High Speed Steel |
Material - Machining | High Speed Steel |
Blade Type | Straight |
Item | Adjustable Blade Hand Reamer |
Shank Type | Straight |
Finish | black oxide |
Measurement System | Fractional Inch |
Finish - Machining | Black Oxide |
Description
Adjustable Blade Hand Reamer, Fractional Inch, 17/32 in, 19/32 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.