Shop All Hand Reamers
Westward
Adj Hand Reamer, 15/32-17/32, 5 1/2, HSS
Mfr # 4LGR7
Zoro # G3319337
original price:
$23.95
9% off
new price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 1/2 in
- Shank Type - Machining Straight
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4LGR7
- Zoro # G3319337
- UPC # 190735850930
- Country of Origin India
- Category Hand Reamers
Dimensions
Overall Length | 5 1/2 in |
Max. Reamer Size | 17/32 in |
Size Range | 15/32 in to 17/32 in |
Min. Reamer Size | 15/32 in |
Details
Shank Type - Machining | Straight |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish | black oxide |
Material | High Speed Steel |
Shank Type | Straight |
Blade Type | Straight |
Item | Adjustable Blade Hand Reamer |
Finish - Machining | Black Oxide |
Description
Adjustable Blade Hand Reamer, Fractional Inch, 15/32 in, 17/32 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Brush Retaining Screw (23-44-0210)
- ALLIED INTERNATIONAL Utility Knife, Retractable, Utility, General Purpose (42026)
- OSG Spiral Point Tap Plug, 3 Flutes (1764701)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 3, 3/8, SS (GL6X3000B----X0)
- WESTWARD Adjustable Hand Reamer Set, HSS, 16 Pcs (4LGU5)
- WESTWARD Adj Hand Reamer, 1 1/2-1 13/16, 14, HSS (4LGT9)
- WESTWARD Adjustable Hand Reamer Set, HSS, 8 Pcs (4LGU3)
- WESTWARD Adjustable Hand Reamer Set, HSS, 11 Pcs (4LGU4)
- WESTWARD Adj Hand Reamer, 19/32-21/32, 6 1/4, HSS (4LGR9)
- WESTWARD Adj Hand Reamer, 21/32-23/32, 6 3/4, HSS (4LGT1)
- DRILL AMERICA 7/32" HSS Straight Flute Hand Reamer (DWRRHD7/32)
- Westward Hand Reamers