Shop All Hand Reamers
Westward
Adj Hand Reamer, 13/32-7/16, 5, HSS
Mfr # 4LGR5
Zoro # G0415475
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Shank Type - Machining Straight
- Size Range 13/32 in to 7/16 in
- Blade Type Straight
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4LGR5
- Zoro # G0415475
- UPC # 190735850916
- Country of Origin India
- Category Hand Reamers
Dimensions
Overall Length | 5 in |
Size Range | 13/32 in to 7/16 in |
Max. Reamer Size | 7/16 in |
Min. Reamer Size | 13/32 in |
Details
Shank Type - Machining | Straight |
Blade Type | Straight |
Material | High Speed Steel |
Shank Type | Straight |
Measurement System | Fractional Inch |
Item | Adjustable Blade Hand Reamer |
Material - Machining | High Speed Steel |
Finish | black oxide |
Finish - Machining | Black Oxide |
Shop By | Closeouts |
Description
Adjustable Blade Hand Reamer, Fractional Inch, 13/32 in, 7/16 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Replacement Blade Kit, 6 in, 100 Grit, PK28 (ZCONBLD100CWR28)
- DREMEL Bosch SpeedX 7/8 in. X 13 in. L Steel SDS-max Masonry Drill Bit 1 pc (HC5040)
- BON TOOL Walk Edger, Blue Steel 9" X 14", 3/4" Radius 3/4" Lip (22-775)
- MILWAUKEE TOOL PACKOUT Tool Box, Black/Red, 22 in W x 16-1/4 in D x 6-1/2 in H (48-22-8424)
- WESTWARD Adj Hand Reamer, 1 1/16-1 3/16, 10, HSS (4LGT6)
- WESTWARD Adj Hand Reamer, 3/8-13/32, 4 3/4, HSS (4LGR4)
- WESTWARD Adj Hand Reamer, 1 1/2-1 13/16, 14, HSS (4LGT9)
- WESTWARD Adj Hand Reamer, 27/32-15/16, 8, HSS (4LGT4)
- WESTWARD Adj Hand Reamer, 15/16-1 1/16, 9, HSS (4LGT5)
- WESTWARD H6 Plug, 7/8-9NC (440-2367)
- WALTER Adjustable hand reamers F1231-8 (F1231-8)
- Westward Hand Reamers