Shop All Hand Reamers
Westward
Adj Hand Reamer, 1 3/16 -1 11/32, 11, HSS
Mfr # 4LGT7
Zoro # G1468932
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 in
- Shank Type - Machining Straight
- Size Range 1 3/16 in to 1 11/32 in
- Blade Type Straight
- Max. Reamer Size 1 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4LGT7
- Zoro # G1468932
- UPC # 190735851029
- Country of Origin India
- Category Hand Reamers
Dimensions
Overall Length | 11 in |
Size Range | 1 3/16 in to 1 11/32 in |
Max. Reamer Size | 1 11/32 in |
Min. Reamer Size | 1 3/16 in |
Details
Shank Type - Machining | Straight |
Blade Type | Straight |
Item | Adjustable Blade Hand Reamer |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Finish | black oxide |
Material | High Speed Steel |
Shank Type | Straight |
Finish - Machining | Black Oxide |
Description
Adjustable Blade Hand Reamer, Fractional Inch, 1 3/16 in, 1 11/32 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Electronic Outside Micrometer, Friction (3109-75E)
- APEX TOOL GROUP 1/4 Hex Power Drive Bit 9Size 15Mm (AM-1.5MM)
- GEARWRENCH 20 oz. Dead Blow Hammer with Polyurethane Head (82241)
- WILTON 24 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1800S-24)
- WESTWARD Adj Hand Reamer, 21/32-23/32, 6 3/4, HSS (4LGT1)
- WESTWARD Adj Hand Reamer, 13/32-7/16, 5, HSS (4LGR5)
- WESTWARD Adj Hand Reamer, 15/32-17/32, 5 1/2, HSS (4LGR7)
- WESTWARD Adj Hand Reamer, 1 13/16-2 7/32, 16, HSS (4LGU1)
- WESTWARD Adjustable Hand Reamer Set, HSS, 3 Pcs (4LGU2)
- WESTWARD Adj Hand Reamer, 19/32-21/32, 6 1/4, HSS (4LGR9)
- HHIP A 15/32-17/32" High Speed Steel Adjustable Blade Reamer (2006-0078)
- Westward Reamers