Shop All Suspension Tools
Westward
Adapter Set, Master Ball Joint
Mfr # 1MZL8
Zoro # G3123574
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Blow-Molded Case, Receiver Tubes, Removing and Installing Adapters For Most GM, Ford, and Dodge 2- and 4-Wheel Drive Vehicles (Through 1997)
- Material Carbon Steel
- Type Master Ball Joint
- Application Press Fit Upper and Lower Ball Joints
- For Use With Ratchet, Spanner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1MZL8
- Zoro # G3123574
- UPC # 190735754573
- Country of Origin Taiwan, Province of China
- Category Suspension Tools
Details
Item | Adapter Set |
Includes | Blow-Molded Case, Receiver Tubes, Removing and Installing Adapters For Most GM, Ford, and Dodge 2- and 4-Wheel Drive Vehicles (Through 1997) |
Material | Carbon Steel |
Type | Master Ball Joint |
Application | Press Fit Upper and Lower Ball Joints |
For Use With | Ratchet, Spanner |
Number of Pieces | 14 |
Vehicle Model | Universal |
Vehicle Make | Universal |
Vehicle Model Year | Universal |
Tool Type | Master Ball Joint Adapter Set |
Description
Adapter Set, Tool Type Master Ball Joint Adapter Set, Application Press Fit Upper and Lower Ball Joints, For Use With Ratchet, Spanner, Material Carbon Steel, Size -, Includes Blow-Molded Case, Receiver Tubes, Removing and Installing Adapters For Most GM, Ford, and Dodge 2- and 4-Wheel Drive Vehicles (Through 1997), Number of Pieces 14, Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE FAN WRENCH SHORT GM/DODGE (LI43580)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 9-5/8 In (PT8888)
- BUYERS PRODUCTS 1 Inch Forged 360° Rotating 55° Angled D-Ring With Weld-On Mounting Bracket (B52)
- FUNNEL KING Polyethylene, 1-1/4 qt., 11", 6", 3/4", Blue (32115)
- WESTWARD Seal Puller, 3/4 in. (45FF24)
- WESTWARD Boot Clamp Plier, CV Joint, Length 12 In (1MZN5)
- WESTWARD Locknut Socket, Front Wheel, 2 3/4 In (1MZN1)
- WESTWARD Seal Driver Set, 10 pcs. (45FF27)
- WESTWARD Bearing Race/Seal Driver Kit, 8 Pieces (32J061)
- POWERBUILT Ford Ball Joint Adapter Set Kit77 (641322)
- LISLE Long Pneumatic Driving Handle (43370)
- Westward Suspension Tools