Shop All Knockout Punch Parts
Westward
Adapter, Carbon Steel, 1-21/64 in. L
Mfr # 39CF05
Zoro # G2003989
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 21/64 in
- Head Material Carbon Steel
- Handle Type None
- Material Carbon Steel
- Fits Brand Westward
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 39CF05
- Zoro # G2003989
- UPC # 190735821602
- Country of Origin Taiwan, Province of China
- Category Knockout Punch Parts
Dimensions
Overall Length | 1 21/64 in |
Details
Head Material | Carbon Steel |
Item | Adapter |
Handle Type | None |
Material | Carbon Steel |
Fits Brand | Westward |
Impact Rated | No |
For Use With | Hydraulic Punch Driver |
Description
Adapter, For Use With Grainger Item Number 39CE85, 39CE87, 39CE88, 39CE91, 39CE92, 39CE93, Fits Brand Westward, Material Carbon Steel, Head Material Carbon Steel, Handle Type None, Overall Length 1 21/64 in, For Use With Hydraulic Punch Driver, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 1/4" Tip Size, 6 in Long, 4 1/2 in Short (WT-1/4)
- DAVIES Deluxe Ball Knob, 3/8-16 Thread Size, 0.50" Type, GP Phenolic (0140-A)
- STARRETT 15mm Fast Cut Metric Hole Saw Bi-Metal HSS (FCH015M-G)
- CAPRI TOOLS Rubber Tip Set for Air Blow Gun, 3 pcs (CP21089-3RN)
- WESTWARD Die, Hardened Cr-Mo Steel, 1-7/32 in. L (39CE97)
- WESTWARD Screw Mandrel, Alloy Steel, 3-9/64 in. L (39CF07)
- WESTWARD Die, Hardened Cr-Mo Steel, 1-15/16 in. L (39CF06)
- L.H. DOTTIE L.H. Dottie 12 Ton Hydraulic Punch Spacer (HPS1)
- L.H. DOTTIE L.H. Dottie 4-1/2'' Cup & Die Set (4'' Conduit) (HPS412)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Cup & Die Set (2'' Conduit) (HPS212)
- ECLIPSE TOOLS Repl Knockout Punch Die, 3" Std Style (902-580)
- Westward Knockout Punch Parts