Shop All Heating and Cooling Tools
Westward
A/C Condenser Fin Comb
Mfr # 1DXN3
Zoro # G3390432
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Most Condenser and Evaporator Coil Fans
- Material Nylon, Polyamide
- Type Cleaner and Straightner
- Size (In.) 3-1/8 (D) x 4-1/8 (L)
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1DXN3
- Zoro # G3390432
- UPC # 190735747711
- Country of Origin Taiwan, Province of China
- Category Heating and Cooling Tools
Dimensions
Size (In.) | 3-1/8 (D) x 4-1/8 (L) |
Size | 3 1/5 in dia x 4 1/5 in L |
Details
Item | Condenser Fin Comb |
For Use With | Most Condenser and Evaporator Coil Fans |
Material | Nylon, Polyamide |
Type | Cleaner and Straightner |
Number of Pieces | 2 |
Application | Automotive A/C |
Tool Type | Cleaner and Straightner |
Description
Condenser Fin Comb, Tool Type Cleaner and Straightner, Application Automotive A/C, Material Nylon, Polyamide, For Use With Most Condenser and Evaporator Coil Fans, Number of Pieces 2, Size 3 1/5 in dia x 4 1/5 in L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Fan, Wall, 6 In, 1/15 HP (RVF6XL)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Duct 18" Metal (TE-631JM-1)
- VENT-RITE 57 3/4" X 1/2" Unit Heater Steam (57)
- GLOBAL EQUIPMENT 12" Portable Ventilation Fan With 16' Flexible Duct, 1640 CFM, 3/8 HP (246431)
- WESTWARD Spring Lock Coupler Tool Set, A/C (1YMH1)
- WESTWARD Radiator Test Kit (1YMH2)
- WESTWARD A/C Compressor Clutch Remover Kit (1YMH6)
- WESTWARD A/C Clutch Tool Kit, Installer/Remover (1YMG5)
- SUPERCOOL A/C Dye Syringes Refills, PK12 (27125)
- EMBASSY INDUSTRIES Embassy O-ring for End block Group, , Package of 10 (11240602)
- AIRSEPT Straight A/C Hose Connector - #10 to #10 (76803)
- Westward Heating and Cooling Tools